Weiss

Adj Angle Dial Therm, 5", 50-550F, 9" Stem

Weiss Adj Angle Dial Therm, 5", 50-550F, 9" Stem 5VBM9-550
Hover or click to zoom Tap to zoom
$115.33
  • Item: Dial Thermometer, 5", SS Adjustable Angl
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $115.33

Weiss #5VBM9-550 Specifications

  • Item: Dial Thermometer, 5", SS Adjustable Angl
  • Country of Origin (subject to change): China

Description

Dial Thermometer, 5 In., SS Adjustable Angl

Reviews of Weiss #5VBM9-550