Weiss
Alum Case, 4.5", 0-30" VAC, 1/4" NPT
- Zoro #: G9878195
- Mfr #: 4CTN-1-VAC-4L-PO

Tap to zoom
Hover or click to zoom
$45.89
- Item: Pressure Gauge, 4-1/2", 1/4" NPT, Blk Al
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.89
Weiss #4CTN-1-VAC-4L-PO Specifications
- Zoro #: G9878195
- Mfr #: 4CTN-1-VAC-4L-PO
- Item: Pressure Gauge, 4-1/2", 1/4" NPT, Blk Al
- Country of Origin (subject to change): United States
Description
Pressure Gauge, 4-1/2 In., 1/4 In. NPT, Blk Al
Reviews of Weiss #4CTN-1-VAC-4L-PO
Explore more
- Weiss Case, 4.5", SS, VAC-30PSI, 1/4" NPT 4CTS-1-V30-4L-PO
- Weiss Case, 4.5", SS, 0-160PSI, 1/4" NPT 4CTS-1-160-4L-PO
- Weiss Alum Case, 4.5", VAC-100PSI, 1/4" NPT 4CTN-1-V100-4L-PO
- Weiss Low Pressure, 2.5", 0-100"WP, 1/4" NPT DG25P-100-4L
- Weiss Process, 4.5", 0-60 PSI, 1/2" NPT SS NF4UGY2-060-2L
- Weiss Case, 6", SS, 0-160, PSI, 1/4" NPT NF601-160-4L
- Weiss Process, 4.5", 0-300 PSI, 1/2" NPT SS NF4UGY2-300-2L
- Weiss Case, 4.5", SS, 0-600PSI, 1/4" NPT 4CTS-1-600-4L-PO
- Dwyer Instruments Differential Pressure Switch 05-2 1950P-2-2F
- Dwyer Instruments Pressure Switch/Gage, Range 0-500 Wc 43500B
- Midwest Instrument Pressure Gauge, 0 to 15 psi 120-SA-00-OO-15P
- Weiss Differential Pressure Gauges