Analog Panel Mt Thermometer, 0 to 150F

WEISS| Zoro #: G1784763| Mfr #: 60BL4-5231 0/150F

$268.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sensor Length: 3.4"
Temp. Range (C): -17 Degrees to 65 Degrees
Accuracy: +/-1 Scale Division
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784763 Mfr #: 60BL4-5231 0/150F
Sensor Length: 3.4"Temp. Range (C): -17 Degrees to 65 Degrees
Accuracy: +/-1 Scale DivisionMounting: Surface
Lens Material: GlassSensing Medium: Vapor Actuated
Item: Analog Panel Mount ThermometerSensor Connection: 1/2" NPT
Sensor Material: CopperCase Material: Stainless Steel
Sensor Dia.: 0.437"Tube Material: Bronze
Dial Size: 6"Tube Length: 60"
Temp. Range (F): 0 Degrees to 150 DegreesCountry of Origin (subject to change): United States

Description

Analog Panel Mount Thermometer, Vapor Actuated, 0 Degrees to 150 Degrees Temp. Range (F), Dial Size 6 In., Mounting Surface, Tube Length 60 In., Case Material Stainless Steel, Lens Material Glass, Tube Material Bronze, Sensor Material Copper, Sensor Length 3.4 In., Sensor Dia. 0.437 In., Sensor Connection 1/2 In. NPT, -17 Degrees to 65 Degrees Temp. Range (C), Accuracy +/-1 Scale Division

Restrictions and Compliance

*3: Hazardous material

Reviews