SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Analog Panel Mt Thermometer, 100 to 350F

WEISS| Zoro #: G0449005| Mfr #: 60BL4-5231 100/350F

$294.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Material: GlassMounting: SurfaceTube Length: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449005 Mfr #: 60BL4-5231 100/350F
Lens Material: GlassMounting: Surface
Tube Length: 60"Temp. Range (F): 100 Degrees to 350 Degrees
Sensor Material: CopperSensor Length: 3.4"
Sensing Medium: Vapor ActuatedSensor Connection: 1/2" NPT
Item: Analog Panel Mount ThermometerTube Material: Bronze
Temp. Range (C): 37 Degrees to 176 DegreesSensor Dia.: 0.437"
Case Material: Stainless SteelAccuracy: +/-1 Scale Division
Dial Size: 6"Country of Origin (subject to change): United States

Description

Analog Panel Mount Thermometer, Vapor Actuated, 100 Degrees to 350 Degrees Temp. Range (F), Dial Size 6 In., Mounting Surface, Tube Length 60 In., Case Material Stainless Steel, Lens Material Glass, Tube Material Bronze, Sensor Material Copper, Sensor Length 3.4 In., Sensor Dia. 0.437 In., Sensor Connection 1/2 In. NPT, 37 Degrees to 176 Degrees Temp. Range (C), Accuracy +/-1 Scale Division

Restrictions and Compliance

*3: Hazardous material

Reviews