Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermometer, -40 to 300F

  • Zoro #: G0620724
  • Mfr #: DVBMT4
$252.06
  • Power Required: 8.5 to 35V DC
  • Stem Length: 4 in
  • Temp. Range (C): -45 Degrees to 150 Degrees
See full product details
This item ships free.

Weiss #DVBMT4 Specifications

  • Zoro #: G0620724
  • Mfr #: DVBMT4
Power Required: 8.5 to 35V DC Stem Length: 4 in
Temp. Range (C): -45 Degrees to 150 Degrees Temp. Range (F): -40 Degrees to 300 Degrees
Item: Digital Stem Mount Thermometer Stem Material: Stainless Steel
Display: 3 Digit LCD Loop Resistance: Dependent on Loop Supply Voltage
Output: 4 to 20ma DC Connection Size: 1/2 in NPT
Case Material: ABS Sensing Element: Bimetal
Manufacturers Warranty Length: 1 yr Stem Dia.: 1/4 in
Connection Location: Adjustable Accuracy: +/-1%
Vertical Adjustment Range: 0 Degrees to 90 Degrees Display Height: 1/2 in
Horizontal Adjustment Range: 0 Degrees to 330 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Stem Mount Thermometer, Sensing Element Bimetal, Connection Size 1/2 in NPT, Connection Location Adjustable, Stem Length 4 in, Temp. Range (F) -40 Degrees to 300 Degrees , Temp. Range (C) -45 Degrees to 150 Degrees , Accuracy +/-1 Percent, Display 3 Digit LCD, Display Height 1/2 in, Stem Dia. 1/4 in, Horizontal Adjustment Range 0 Degrees to 330 Degrees , Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Material ABS, Stem Material Stainless Steel

Reviews of Weiss #DVBMT4