Weiss
Case, 4.5", SS, 0-600PSI, 1/4" NPT
- Zoro #: G9875842
- Mfr #: 4CTS-1-600-4L-PO

Tap to zoom
Hover or click to zoom
$20.60
- Item: SS Case Pressure Gauge, 4-1/2", 1/4" NPT
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.60
Weiss #4CTS-1-600-4L-PO Specifications
- Zoro #: G9875842
- Mfr #: 4CTS-1-600-4L-PO
- Item: SS Case Pressure Gauge, 4-1/2", 1/4" NPT
- Country of Origin (subject to change): United States
Description
SS Case Pressure Gauge, 4-1/2 In., 1/4 In. NPT
Reviews of Weiss #4CTS-1-600-4L-PO
Explore more
- Weiss Process, 4.5", 0-200 PSI 1/2" NPT SS NF4UGY2-200-2L
- Weiss Process, 4.5", 0-160 PSI, 1/2" NPT SS NF4UGY2-160-2L
- Weiss Process, 4.5", 0-30 PSI, 1/2" NPT SS NF4UGY2-030-2L
- Weiss Low Pressure, 2.5", 0-35"WP/20OZ, 1/4" NPT DG25C-035-4L
- Weiss Case, 4.5", SS, 0-200PSI, 1/4" NPT 4CTS-1-200-4L-PO
- Weiss Alum Case, 4.5", VAC-150PSI, 1/4" NPT 4CTN-1-V150-4L-PO
- Weiss Alum Case, 4.5", VAC-30PSI, 1/4" NPT 4CTN-1-V30-4L-PO
- Weiss Process, 4.5", 0-100 PSI, 1/4" NPT SS NF4UGY2-100-4L
- Dwyer Instruments Capsu-Photohelic Pressure Switch Gage 43030
- Midwest Instrument Pressure Gauge, 0 to 15 psi 120-AA-00-OO-15P
- Ashcroft Pressure Gauge, 0 to 200 In H2O 351132FD25SXCYLM200IWD
- Weiss Differential Pressure Gauges