- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Differential Pressure Gauges
- /
- Case, 4.5", SS, VAC-100PSI, 1/4" NPT
Weiss
Case, 4.5", SS, VAC-100PSI, 1/4" NPT
- Zoro #: G9878240
- Mfr #: 4CTS-1-V100-4L-PO

Tap to zoom
Hover or click to zoom
$20.80
- Item: Pressure Gauge, 4-1/2", 1/4" NPT, ANSI G
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.80
Weiss #4CTS-1-V100-4L-PO Specifications
- Zoro #: G9878240
- Mfr #: 4CTS-1-V100-4L-PO
- Item: Pressure Gauge, 4-1/2", 1/4" NPT, ANSI G
- Country of Origin (subject to change): United States
Description
Pressure Gauge, 4-1/2 In., 1/4 In. NPT, ANSI G
Reviews of Weiss #4CTS-1-V100-4L-PO
Explore more
- WEISS Case, 4.5", SS, 0-200PSI, 1/4" NPT 4CTS-1-200-4L-PO
- WEISS Case, 4.5", SS, 0-30" VACI, 1/4" NPT 4CTS-1-VAC-4L-PO
- WEISS Case, 4.5", SS, 0-30PSI, 1/4" NPT 4CTS-1-030-4L-PO
- WEISS Process, 4.5", 0-100 PSI 1/2" NPT SS NF4UGY2-100-2L
- WEISS Process, 4.5", 0-60 PSI, 1/4" NPT SS NF4UGY2-060-4L
- WEISS Case, 4.5", SS, 0-15PSI, 1/4" NPT 4CTS-1-015-4L-PO
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 30 In H2O 2030
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal 2301
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi 142-SC-00-OO-15P
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP 522P-015-LE
- Weiss Differential Pressure Gauges