Weiss
Case, 6", SS, 0-300, PSI, 1/4" NPT
- Zoro #: G9875352
- Mfr #: NF601-300-4L

Tap to zoom
Hover or click to zoom
$111.44
- Item: Pressure Gauge, 6", Brass Socket, 1/4" N
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $111.44
Weiss #NF601-300-4L Specifications
- Zoro #: G9875352
- Mfr #: NF601-300-4L
- Item: Pressure Gauge, 6", Brass Socket, 1/4" N
- Country of Origin (subject to change): China
Description
Pressure Gauge, 6 In., Brass Socket, 1/4 In. N
Reviews of Weiss #NF601-300-4L
Explore more
- Weiss Process, 4.5", 0-300PSI, 1/4" NPT Brass NF4UGY1-300-4L
- Weiss Case, 6", SS, 0-200, PSI, 1/4" NPT NF601-200-4L
- Weiss Low Pressure, 2.5", 0-5PSI, 1/4" NPT DG25P-005-4L
- Weiss Process, 4.5", 0-100PSI, 1/4" NPT Brass NF4UGY1-100-4L
- Weiss Low Vacuum, 2.5", 0-30", WV, 1/4" NPT DG25V-030-4L
- Weiss Process, 4.5", 0-60 PSI, 1/4" NPT Brass NF4UGY1-060-4L
- Weiss Case, 4.5", SS, 0-15PSI, 1/4" NPT 4CTS-1-015-4L-PO
- Weiss Case, 4.5", SS, VAC-60PSI, 1/4" NPT 4CTS-1-V60-4L-PO
- Midwest Instrument Pressure Gauge, 0 to 15 psi 142-SA-00-OO-15P
- Midwest Instrument Pressure Gauge, 0 to 10 In H2O 130-0111
- Ashcroft Pressure Gauge, 0 to 25 In H2O 451134EDRQMXCYLM25IWD
- Weiss Differential Pressure Gauges