- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Differential Pressure Gauges
- /
- Case, 6", SS, 0-60, PSI, 1/4" NPT
Weiss
Case, 6", SS, 0-60, PSI, 1/4" NPT
- Zoro #: G9239089
- Mfr #: NF601-060-4L

Tap to zoom
Hover or click to zoom
$111.44
- Item: Pressure Gauge, 6", Brass Socket, 1/4" N
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $111.44
Weiss #NF601-060-4L Specifications
- Zoro #: G9239089
- Mfr #: NF601-060-4L
- Item: Pressure Gauge, 6", Brass Socket, 1/4" N
- Country of Origin (subject to change): China
Description
Pressure Gauge, 6 In., Brass Socket, 1/4 In. N
Reviews of Weiss #NF601-060-4L
Explore more
- WEISS Case, 6", SS, 0-100, PSI, 1/4" NPT NF601-100-4L
- WEISS Low Pressure, 2.5", 0-100"WP, 1/4" NPT DG25P-100-4L
- WEISS Case, 4.5", SS, VAC-60PSI, 1/4" NPT 4CTS-1-V60-4L-PO
- WEISS Low Pressure, 2.5", 0-30"WP, 1/4" NPT DG25P-030-4L
- WEISS Process, 4.5", 0-300 PSI, 1/4" NPT SS NF4UGY2-300-4L
- WEISS Case, 6", SS, 0-30, PSI, 1/4" NPT NF601-030-4L
- WEISS Process, 4.5", 0-30 PSI, 1/2" NPT SS NF4UGY2-030-2L
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi 240-SC-02-O(AAA)-10P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi 220-SC-02-O(AAA)-10P
- WEISS Case, 6", SS, 0-300, PSI, 1/4" NPT NF601-300-4L
- Weiss Differential Pressure Gauges