SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Gauge, 0 to 1000 Psi, 1/4 In NPT

WEISS| Zoro #: G0168131| Mfr #: DUGY2-1000-4L

$197.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Calibration Certificate: NoRange: 0 to 1000 psiDigital Gauge Display Units: psi, bar, in. Hg, kPa, kg/cm2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168131 Mfr #: DUGY2-1000-4L
Calibration Certificate: NoRange: 0 to 1000 psi
Digital Gauge Display Units: psi, bar, in. Hg, kPa, kg/cm2Item: Digital Pressure Gauge
Display: LCDGauge Primary Range Values: 0 to 1000
Digital Pressure and Vacuum Gauge Type: Digital Pressure GaugeBasic Gauge Wetted Parts: Stainless Steel
Number of Display Digits: 4Gauge Operating Temp. Range: -15 Degrees to 150 Degrees F
Powered By: Light, Minimum 10 LuxManufacturers Warranty Length: 1 yr.
Includes: InstructionsCase Color: Black
Case Material: Glass Reinforced Thermo PlasticResolution: 1/4% First Half of Range, 1/2% Upper Half of Range
Features: Self Powered, No Battery Required, Weatherproof IP65Gauge Connection Type: MNPT
Gauge Connection Location: BottomAgency Compliance: ASME B40.7
Gauge Nominal Dial Size: 4-1/2"Basic Gauge Case Material: Plastic
Socket Material: 316 Stainless SteelSeries: DUG
Gauge Connection Size: 1/4"Display Units: PSI, kPa, Kg/Sq cm, Bar, In Hg
Gauge Primary Range Units: psiDigital Gauge Accuracy: +/-0.50% of Reading
Country of Origin (subject to change): United States

Description

Digital Pressure Gauge, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 In., Gauge Connection Location Bottom, Gauge Primary Range Units psi, Gauge Primary Range Values 0 to 1000, Digital Gauge Accuracy +/-0.50 Percent of Reading, Display LCD, Number of Display Digits 4, Socket Material 316 Stainless Steel, Case Material Glass Reinforced Thermo Plastic, Case Color Black

Reviews