Digital Gauge, 0 to 200 Psi, 1/4 In NPT

WEISS| Zoro #: G0168113| Mfr #: DUGY2-0200-4L

$197.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Connection Location: Bottom
Display Units: PSI, kPa, Kg/Sq cm, Bar, In Hg
Socket Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168113 Mfr #: DUGY2-0200-4L
Gauge Connection Location: BottomDisplay Units: PSI, kPa, Kg/Sq cm, Bar, In Hg
Socket Material: 316 Stainless SteelManufacturers Warranty Length: 1 yr.
Agency Compliance: ASME B40.7Item: Digital Pressure Gauge
Gauge Operating Temp. Range: -15 Degrees to 150 Degrees FCase Color: Black
Digital Gauge Accuracy: +/-0.50% of ReadingFeatures: Self Powered, No Battery Required, Weatherproof IP65
Powered By: Light, Minimum 10 LuxSeries: DUG
Gauge Primary Range Units: psiBasic Gauge Case Material: Plastic
Basic Gauge Wetted Parts: Stainless SteelNumber of Display Digits: 4
Display: LCDGauge Connection Type: MNPT
Digital Gauge Display Units: psi, bar, in. Hg, kPa, kg/cm2Gauge Connection Size: 1/4"
Resolution: 1/4% First Half of Range, 1/2% Upper Half of RangeRange: 0 to 200 psi
Includes: InstructionsCalibration Certificate: No
Digital Pressure and Vacuum Gauge Type: Digital Pressure GaugeCase Material: Glass Reinforced Thermo Plastic
Gauge Primary Range Values: 0 to 200Gauge Nominal Dial Size: 4-1/2"
Country of Origin (subject to change): United States

Description

Digital Pressure Gauge, Dial Size (In.) 4-1/2, Range 0 to 200 psi, Connection Size 1/4" NPT, Connection Location Lower, Accuracy (%) +/-0.5 Full Scale, Socket Material 316 SS, Case Material Glass Reinforced Thermo Plastic, Case Color Black, Display 4 Digit LCD, Display Units PSI, kPa, Kg/Sq cm, Bar, In Hg, Resolution 1/4% First Half of Range, 1/2% Upper Half of Range, Powered By Light, Minimum 10 Lux, Agency Compliance ASME B40.7, Features Self Powered, No Battery Required, Weatherproof IP65

Reviews