Digital Gauge, 0 to 400 Psi, 1/2 In NPT

WEISS| Zoro #: G0168183| Mfr #: DUGY2-0400-2L

$170.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168183 Mfr #: DUGY2-0400-2L
Series: DUGGauge Connection Type: MNPT
Gauge Nominal Dial Size: 4-1/2"Includes: Instructions
Resolution: 1/4% First Half of Range, 1/2% Upper Half of RangeSocket Material: 316 Stainless Steel
Features: Self Powered, No Battery Required, Weatherproof IP65Gauge Operating Temp. Range: -15 Degrees to 150 Degrees F
Digital Gauge Accuracy: +/-0.50% of ReadingNumber of Display Digits: 4
Digital Gauge Display Units: psi, bar, in. Hg, kPa, kg/cm2Case Color: Black
Manufacturers Warranty Length: 1 yr.Display: LCD
Display Units: PSI, kPa, Kg/Sq cm, Bar, In HgBasic Gauge Case Material: Plastic
Powered By: Light, Minimum 10 LuxGauge Connection Location: Bottom
Calibration Certificate: NoAgency Compliance: ASME B40.7
Case Material: Glass Reinforced Thermo PlasticBasic Gauge Wetted Parts: Stainless Steel
Item: Digital Pressure GaugeRange: 0 to 400 psi
Digital Pressure and Vacuum Gauge Type: Digital Pressure GaugeGauge Primary Range Units: psi
Gauge Primary Range Values: 0 to 400Gauge Connection Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Digital Pressure Gauge, Dial Size (In.) 4-1/2, Range 0 to 400 psi, Connection Size 1/2" NPT, Connection Location Lower, Accuracy (%) +/-0.5 Full Scale, Socket Material 316 SS, Case Material Glass Reinforced Thermo Plastic, Case Color Black, Display 4 Digit LCD, Display Units PSI, kPa, Kg/Sq cm, Bar, In Hg, Resolution 1/4% First Half of Range, 1/2% Upper Half of Range, Powered By Light, Minimum 10 Lux, Agency Compliance ASME B40.7, Features Self Powered, No Battery Required, Weatherproof IP65

Product Reviews