KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Gauge, 0 to 400 Psi, 1/4 In NPT

WEISS| Zoro #: G0168122| Mfr #: DUGY2-0400-4L

$170.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Case Material: Glass Reinforced Thermo Plastic
Agency Compliance: ASME B40.7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168122 Mfr #: DUGY2-0400-4L
Display: LCDCase Material: Glass Reinforced Thermo Plastic
Agency Compliance: ASME B40.7Powered By: Light, Minimum 10 Lux
Calibration Certificate: NoGauge Primary Range Units: psi
Features: Self Powered, No Battery Required, Weatherproof IP65Case Color: Black
Gauge Connection Size: 1/4"Socket Material: 316 Stainless Steel
Gauge Operating Temp. Range: -15 Degrees to 150 Degrees FDigital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
Digital Gauge Display Units: psi, bar, in. Hg, kPa, kg/cm2Number of Display Digits: 4
Includes: InstructionsGauge Connection Location: Bottom
Series: DUGBasic Gauge Case Material: Plastic
Gauge Connection Type: MNPTRange: 0 to 400 psi
Digital Gauge Accuracy: +/-0.50% of ReadingResolution: 1/4% First Half of Range, 1/2% Upper Half of Range
Display Units: PSI, kPa, Kg/Sq cm, Bar, In HgGauge Nominal Dial Size: 4-1/2"
Manufacturers Warranty Length: 1 yr.Gauge Primary Range Values: 0 to 400
Item: Digital Pressure GaugeBasic Gauge Wetted Parts: Stainless Steel
Country of Origin (subject to change): United States

Description

Digital Pressure Gauge, Dial Size (In.) 4-1/2, Range 0 to 400 psi, Connection Size 1/4" NPT, Connection Location Lower, Accuracy (%) +/-0.5 Full Scale, Socket Material 316 SS, Case Material Glass Reinforced Thermo Plastic, Case Color Black, Display 4 Digit LCD, Display Units PSI, kPa, Kg/Sq cm, Bar, In Hg, Resolution 1/4% First Half of Range, 1/2% Upper Half of Range, Powered By Light, Minimum 10 Lux, Agency Compliance ASME B40.7, Features Self Powered, No Battery Required, Weatherproof IP65

Reviews