DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Digital Gauge, 30 In Hg VAC to 100 Psi

WEISS| Zoro #: G0168165| Mfr #: DUGY2-0100-2L

$197.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Self Powered, No Battery Required, Weatherproof IP65
Agency Compliance: ASME B40.7
Includes: Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168165 Mfr #: DUGY2-0100-2L
Features: Self Powered, No Battery Required, Weatherproof IP65Agency Compliance: ASME B40.7
Includes: InstructionsDisplay: LCD
Gauge Connection Location: BottomManufacturers Warranty Length: 1 yr.
Case Color: BlackDigital Gauge Accuracy: +/-0.50% of Reading
Case Material: Glass Reinforced Thermo PlasticPowered By: Light, Minimum 10 Lux
Gauge Operating Temp. Range: -15 Degrees to 150 Degrees FResolution: 1/4% First Half of Range, 1/2% Upper Half of Range
Calibration Certificate: NoBasic Gauge Case Material: Plastic
Digital Pressure and Vacuum Gauge Type: Digital Compound GaugeNumber of Display Digits: 4
Gauge Primary Range Units: In. Hg/psiSeries: DUG
Display Units: PSI, kPa, Kg/Sq cm, Bar, In HgGauge Connection Type: MNPT
Socket Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Range: 30" Hg Vac to 100 psiGauge Connection Size: 1/2"
Gauge Nominal Dial Size: 4-1/2"Gauge Primary Range Values: 30 to 0 to 100
Item: Digital Compound GaugeDigital Gauge Display Units: psi, bar, in. Hg, kPa, kg/cm2
Country of Origin (subject to change): United States

Description

Digital Vacuum/Pressure Gauge, Dial Size (In.) 4-1/2, Range 30" Hg Vac to 100 psi, Connection Size 1/2" NPT, Connection Location Lower, Accuracy (%) +/-0.5 Full Scale, Socket Material 316 Stainless Steel, Case Material Glass Reinforced Thermo Plastic, Case Color Black, Display 4 Digit LCD, Display Units PSI, kPa, Kg/Sq cm, Bar, In Hg, Resolution 1/4% First Half of Range, 1/2% Upper Half of Range, Powered By Light, Minimum 10 Lux, Agency Compliance ASME B40.7

Reviews