DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Digital Gauge, 30 In Hg VAC to 60 Psi

WEISS| Zoro #: G0168156| Mfr #: DUGY2-060-2L

$212.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168156 Mfr #: DUGY2-060-2L
Operating Temp. Range (F): -15 Degrees to 150 DegreesAgency Compliance: ASME B40.7
Series: DUGCase Color: Black
Includes: InstructionsCase Material: Glass Reinforced Thermo Plastic
Connection Location: LowerDisplay: 4 Digit LCD
Display Units: PSI, kPa, Kg/Sq cm, Bar, In HgResolution: 1/4% First Half of Range, 1/2% Upper Half of Range
Socket Material: 316 Stainless SteelFeatures: Self Powered, No Battery Required, Weatherproof IP65
Dial Size (In.): 4-1/2Powered By: Light, Minimum 10 Lux
Accuracy (%): +/-0.50Manufacturers Warranty Length: 1 yr.
Item: Digital Vacuum/Pressure GaugeRange: 30" Hg Vac to 60 psi
Connection Size: 1/2" NPTCountry of Origin (subject to change): United States

Product Description

Digital Vacuum/Pressure Gauge, Dial Size (In.) 4-1/2, Range 30" Hg Vac to 60 psi, Connection Size 1/2" NPT, Connection Location Lower, Accuracy (%) +/-0.5 Full Scale, Socket Material 316 Stainless Steel, Case Material Glass Reinforced Thermo Plastic, Case Color Black, Display 4 Digit LCD, Display Units PSI, kPa, Kg/Sq cm, Bar, In Hg, Resolution 1/4% First Half of Range, 1/2% Upper Half of Range, Powered By Light, Minimum 10 Lux, Agency Compliance ASME B40.7

Product Reviews