KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Gauge, 30 In Hg VAC to 60 Psi

WEISS| Zoro #: G0168095| Mfr #: DUGY2-060-4L

$206.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Gauge Operating Temp. Range: -15 Degrees to 150 Degrees F
Digital Gauge Display Units: psi, bar, in. Hg, kPa, kg/cm2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168095 Mfr #: DUGY2-060-4L
Display: LCDGauge Operating Temp. Range: -15 Degrees to 150 Degrees F
Digital Gauge Display Units: psi, bar, in. Hg, kPa, kg/cm2Gauge Primary Range Units: In. Hg/psi
Number of Display Digits: 4Includes: Instructions
Item: Digital Compound GaugeFeatures: Self Powered, No Battery Required, Weatherproof IP65
Gauge Nominal Dial Size: 4-1/2"Basic Gauge Wetted Parts: Stainless Steel
Resolution: 1/4% First Half of Range, 1/2% Upper Half of RangeCase Color: Black
Range: 30" Hg Vac to 60 psiGauge Connection Location: Bottom
Gauge Connection Type: MNPTSeries: DUG
Digital Gauge Accuracy: +/-0.50% of ReadingCalibration Certificate: No
Agency Compliance: ASME B40.7Powered By: Light, Minimum 10 Lux
Manufacturers Warranty Length: 1 yr.Socket Material: 316 Stainless Steel
Case Material: Glass Reinforced Thermo PlasticBasic Gauge Case Material: Plastic
Gauge Primary Range Values: 30 to 0 to 60Display Units: PSI, kPa, Kg/Sq cm, Bar, In Hg
Gauge Connection Size: 1/4"Digital Pressure and Vacuum Gauge Type: Digital Compound Gauge
Country of Origin (subject to change): United States

Description

Digital Vacuum/Pressure Gauge, Dial Size (In.) 4-1/2, Range 30" Hg Vac to 60 psi, Connection Size 1/4" NPT, Connection Location Lower, Accuracy (%) +/-0.5 Full Scale, Socket Material 316 Stainless Steel, Case Material Glass Reinforced Thermo Plastic, Case Color Black, Display 4 Digit LCD, Display Units PSI, kPa, Kg/Sq cm, Bar, In Hg, Resolution 1/4% First Half of Range, 1/2% Upper Half of Range, Powered By Light, Minimum 10 Lux, Agency Compliance ASME B40.7

Reviews