Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Gauge, 30 In Hg VAC to 100 Psi

  • Zoro #: G0168104
  • Mfr #: DUGY3-0100-4L
$219.99
  • Manufacturers Warranty Length: 1 yr
  • Gauge Primary Range Values: -30 to 0 to 100
  • Includes: Instructions
See full product details
This item ships free.

Weiss #DUGY3-0100-4L Specifications

  • Zoro #: G0168104
  • Mfr #: DUGY3-0100-4L
Manufacturers Warranty Length: 1 yr Gauge Primary Range Values: -30 to 0 to 100
Includes: Instructions Gauge Connection Location: Bottom
Gauge Operating Temp. Range: -15 Degrees to 150 Degrees F Case Material: Glass Reinforced Thermo Plastic
Gauge Primary Range Units: in Hg/psi Display Units: bar, in Hg, kg/sq cm, kPa, psi
Number of Display Digits: 4 Item: Digital Compound Gauge
Socket Material: 316 Stainless Steel Agency Compliance: ASME B40.7
Features: Self Powered, No Battery Required, Weatherproof IP65 Digital Gauge Display Units: bar, in Hg, kg/sq cm, kPa, psi
Basic Gauge Case Material: Plastic Gauge Nominal Dial Size: 4 1/2 in
Digital Pressure and Vacuum Gauge Type: Digital Process Pressure Gauge Range: 30 in Hg Vac to 100 psi
Gauge Connection Size: 1/4 in Calibration Certificate: No
Case Color: Black Powered By: Light, Minimum 10 Lux
Display: LCD Series: DUG
Peak Hold: No Basic Gauge Wetted Parts: Stainless Steel
Resolution: 1/4% First Half of Range, 1/2% Upper Half of Range Gauge Connection Type: MNPT
Digital Gauge Accuracy: +/-0.50% of Reading Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Compound Gauge, 4 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 in, Gauge Connection Location Bottom, Gauge Primary Range Units in Hg/psi, Gauge Primary Range Values -30 to 0 to 100, Digital Gauge Accuracy +/-0.50 Percent of Reading, Display LCD, Number of Display Digits 4, Socket Material 316 Stainless Steel, Case Material Glass Reinforced Thermo Plastic, Case Color Black

Reviews of Weiss #DUGY3-0100-4L