Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Gauge, 30 In Hg VAC to 15 Psi

  • Zoro #: G0168086
  • Mfr #: DUGY3-015-4L
$206.52
  • Resolution: 1/4% First Half of Range, 1/2% Upper Half of Range
  • Calibration Certificate: No
  • Display Units: bar, in Hg, kg/sq cm, kPa, psi
See full product details
This item ships free.

Weiss #DUGY3-015-4L Specifications

  • Zoro #: G0168086
  • Mfr #: DUGY3-015-4L
Resolution: 1/4% First Half of Range, 1/2% Upper Half of Range Calibration Certificate: No
Display Units: bar, in Hg, kg/sq cm, kPa, psi Gauge Connection Size: 1/4 in
Gauge Primary Range Units: in Hg/psi Agency Compliance: ASME B40.7
Features: Self Powered, No Battery Required, Weatherproof IP65 Basic Gauge Wetted Parts: Stainless Steel
Basic Gauge Case Material: Plastic Number of Display Digits: 4
Digital Gauge Display Units: bar, in Hg, kg/sq cm, kPa, psi Manufacturers Warranty Length: 1 yr
Digital Gauge Accuracy: +/-0.50% of Reading Includes: Instructions
Gauge Nominal Dial Size: 4 1/2 in Socket Material: 316 Stainless Steel
Powered By: Light, Minimum 10 Lux Range: 30 in Hg Vac to 15 psi
Peak Hold: No Digital Pressure and Vacuum Gauge Type: Digital Compound Gauge
Case Material: Glass Reinforced Thermo Plastic Gauge Primary Range Values: -30 to 0 to 15
Gauge Operating Temp. Range: -15 Degrees to 150 Degrees F Series: DUG
Item: Digital Compound Gauge Case Color: Black
Gauge Connection Location: Bottom Gauge Connection Type: MNPT
Display: LCD Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Compound Gauge, 4 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 in, Gauge Connection Location Bottom, Gauge Primary Range Units in Hg/psi, Gauge Primary Range Values -30 to 0 to 15, Digital Gauge Accuracy +/-0.50 Percent of Reading, Display LCD, Number of Display Digits 4, Socket Material 316 Stainless Steel, Case Material Glass Reinforced Thermo Plastic, Case Color Black

Reviews of Weiss #DUGY3-015-4L