Digital Gauge/Transmitter, 1000psi, 1/2 In

WEISS| Zoro #: G0168314| Mfr #: DUGY2-1000-2L-T

$418.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Self Powered, No Battery Required, Weatherproof IP65
Output: 4 to 20ma
Agency Compliance: ASME B40.7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168314 Mfr #: DUGY2-1000-2L-T
Features: Self Powered, No Battery Required, Weatherproof IP65Output: 4 to 20ma
Agency Compliance: ASME B40.7Includes: Instructions
Display: LCDGauge Transmitter Required Power: 9 to 35VDC
Gauge Connection Location: BottomManufacturers Warranty Length: 1 year
Case Color: BlackDigital Gauge Accuracy: +/-0.50% Full Scale
Case Material: Glass Reinforced Thermo PlasticPowered By: Light, Minimum 10 Lux
Gauge Operating Temp. Range: -15 Degrees to 150 Degrees FResolution: 1/4% First Half of Range, 1/2% Upper Half of Range
Digital Gauge with Transmitter Type: Digital Pressure Gauge with TransmitterCalibration Certificate: No
Basic Gauge Case Material: PlasticNumber of Display Digits: 4
Gauge Primary Range Units: psiSeries: DUG
Display Units: Liter Per Second, Liter Per Minute, Liter Per Hour, M3S, M3H, F3S, F3M, F3H, Gallons Per Second, Gallons Per Minute, Gallons Per Hour, Million Gallons per Day, IGS, IGM, IGH, LbM, OPM, BPMGauge Connection Type: MNPT
Socket Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Range: 0 to 1000 psiGauge Connection Size: 1/2"
Gauge Nominal Dial Size: 4-1/2"Gauge Primary Range Values: 0 to 1000
Item: Digital Pressure Gauge with TransmitterDigital Gauge Display Units: psi, Bar, in. Hg, kg/cm2, kPa
Loop Resistance: Dependent on Loop Supply VoltageCountry of Origin (subject to change): United States

Description

Digital Gauge/Transmitter, Dial Size 4 1/2 In, Range 0 to 1000 psi, Connection Size 1/2 In NPT, Connection Location Lower, Accuracy +/-0.5 %, Socket Material 316 Stainless Steel, Case Material Thermoplastic, Case Color Black, Display 4 Digit LCD, Display Units PSI, kPa, Kilograms per Centimeter Squared, Bar, Powered By Light, Operating Temp. Range -15 to 150 F, Output 4 to 20 mA, Power Required 9 to 35 VDC, Includes Instructions

Reviews