BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Digital Gauge/Transmitter, 200 psi, 1/2 In

WEISS| Zoro #: G0168296| Mfr #: DUGY2-0200-2L-T

$404.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: InstructionsBasic Gauge Wetted Parts: Stainless SteelGauge Connection Location: Bottom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168296 Mfr #: DUGY2-0200-2L-T
Includes: InstructionsBasic Gauge Wetted Parts: Stainless Steel
Gauge Connection Location: BottomSocket Material: 316 Stainless Steel
Basic Gauge Case Material: PlasticResolution: 1/4% First Half of Range, 1/2% Upper Half of Range
Powered By: Light, Minimum 10 LuxDigital Gauge with Transmitter Type: Digital Pressure Gauge with Transmitter
Display: LCDGauge Primary Range Units: psi
Features: Self Powered, No Battery Required, Weatherproof IP65Range: 0 to 200 psi
Agency Compliance: ASME B40.7Gauge Transmitter Required Power: 9 to 35VDC
Number of Display Digits: 4Item: Digital Pressure Gauge with Transmitter
Digital Gauge Accuracy: +/-0.50% Full ScaleCase Material: Glass Reinforced Thermo Plastic
Case Color: BlackDisplay Units: Psi, Bar, kPa, Kg/Sq cm, In Hg
Gauge Connection Type: MNPTLoop Resistance: Dependent on Loop Supply Voltage
Gauge Operating Temp. Range: -15 Degrees to 150 Degrees FCalibration Certificate: No
Output: 4 to 20maGauge Nominal Dial Size: 4-1/2"
Digital Gauge Display Units: psi, Bar, in. Hg, kg/cm2, kPaSeries: DUG
Gauge Connection Size: 1/2"Manufacturers Warranty Length: 1 yr.
Gauge Primary Range Values: 0 to 200Country of Origin (subject to change): United States

Description

Digital Pressure Gauge with Transmitter, 4-1/2 In., Gauge Primary Range Values 0 to 200, Gauge Primary Range Units psi, Gauge Connection Size 1/2 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.50 Percent Full Scale, Display Units Psi, Bar, kPa, Kg/Sq cm, In Hg, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316 Stainless Steel, Basic Gauge Case Material Plastic, Case Material Glass Reinforced Thermo Plastic, Case Color Black, Display LCD

Reviews