SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Gauge/Transmitter, 200 psi, 1/4 In

WEISS| Zoro #: G0168235| Mfr #: DUGY2-0200-4L-T

$404.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Output: 4 to 20maCase Color: BlackGauge Transmitter Required Power: 9 to 35VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168235 Mfr #: DUGY2-0200-4L-T
Output: 4 to 20maCase Color: Black
Gauge Transmitter Required Power: 9 to 35VDCDigital Gauge Accuracy: +/-0.50% Full Scale
Gauge Nominal Dial Size: 4-1/2"Resolution: 1/4% First Half of Range, 1/2% Upper Half of Range
Gauge Connection Location: BottomGauge Connection Size: 1/4"
Socket Material: 316 Stainless SteelGauge Primary Range Units: psi
Display: LCDNumber of Display Digits: 4
Digital Gauge Display Units: psi, Bar, in. Hg, kg/cm2, kPaManufacturers Warranty Length: 1 yr.
Features: Self Powered, No Battery Required, Weatherproof IP65Gauge Connection Type: MNPT
Series: DUGPowered By: Light, Minimum 10 Lux
Basic Gauge Case Material: PlasticAgency Compliance: ASME B40.7
Basic Gauge Wetted Parts: Stainless SteelDigital Gauge with Transmitter Type: Digital Pressure Gauge with Transmitter
Item: Digital Pressure Gauge with TransmitterGauge Operating Temp. Range: -15 Degrees to 150 Degrees F
Loop Resistance: Dependent on Loop Supply VoltageCalibration Certificate: No
Includes: InstructionsDisplay Units: Psi, Bar, kPa, Kg/Sq cm, In Hg
Gauge Primary Range Values: 0 to 200Range: 0 to 200 psi
Case Material: Glass Reinforced Thermo PlasticCountry of Origin (subject to change): United States

Description

Digital Pressure Gauge with Transmitter, 4-1/2 In., Gauge Primary Range Values 0 to 200, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.50 Percent Full Scale, Display Units Psi, Bar, kPa, Kg/Sq cm, In Hg, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316 Stainless Steel, Basic Gauge Case Material Plastic, Case Material Glass Reinforced Thermo Plastic, Case Color Black, Display LCD

Reviews