customer-service Help
Weiss

Digital Panel Mount Thermometer, 4-1/2" W

Weiss Digital Panel Mount Thermometer, 4-1/2" W DV45BL3-4111 20FT
Tap to zoom
Hover or click to zoom
$104.88
  • Item: Digital Panel Mount Thermometer
  • Response Time: 10 sec
  • Accuracy: 1%
See full product details
This item ships free.

Total: $104.88

Weiss #DV45BL3-4111 20FT Specifications

  • Item: Digital Panel Mount Thermometer
  • Response Time: 10 sec
  • Accuracy: 1%
  • Sensor Length: 2.5 in
  • Sensor Dia.: 7/16 in
  • Thermometer Power Source: Solar
  • Case Material: Stainless Steel
  • Temp. Range (F): -50 Degrees to 300 Degrees
  • Temp. Range (C): -45 Degrees to 150 Degrees
  • Mounting: Back Flange
  • Depth: 2 in
  • Enclosure Rating: IP61
  • Sensor Material: Copper
  • Thread Size: 1/2 in
  • Height: 3 1/2 in
  • Line Material: Copper
  • Lens Material: Polycarbonate
  • Power Source: Solar
  • Width: 4 1/2 in
  • Manufacturers Warranty Length: 1 yr
  • Display: LCD
  • Number of Digits: 3
  • Process Connection: 1/2 in MNPT with 20 ft Cable
  • Standards: ASME B40.4
  • Display Type: LCD
  • Backlit: No
  • Digital Display: 0.5 in H x 1 in W Display with 3-Digit LCD - 1/2 in Digit Height
  • NSF Rated: No
  • Mounting Hole Diameter: 0.28 in
  • Waterproof: Yes
  • Housing Material: 304 Stainless Steel
  • Alarm Style: None
  • Probe Material: Brass
  • Temperature Range: -50 Degrees to 300 Degrees F/-45 Degrees to 150 Degrees C
  • Temperature Resolution C: 0.1 Degrees C
  • Temperature Resolution F: 0.1 Degrees F
  • Display Height: 0.5 in
  • Display Diameter: 4.5 in
  • Temperature Scale: Fahrenheit/Celsius
  • Sensor Technology: Thermistor
  • Resolution: 0.1 Degrees F/0.1 Degrees C
  • Display Size: 0.5 in H x 1 in W
  • Manufacturer Warranty Length: 1 yr
  • Maximum Temperature F: 300 Degrees F
  • Includes Batteries: No
  • Probe Technology: Thermistor - 7/16 in Dia x 2 1/2 in L Probe
  • Thread Gender: Male
  • Maximum Temperature C: 150 Degrees C
  • Cable Length: 20 ft
  • Minimum Temperature F: -50 Degrees F
  • 3-A Certified: No
  • Flange Outside Diameter: 5.87 in
  • Scale Type: Digital
  • Probe Length: 2.5 in
  • Thermometer Type: Panel-Mount Digital Thermometer
  • Minimum Temperature C: -45 Degrees C
  • Thread Type: NPT
  • Construction: 304 Stainless Steel Housing with Polycarbonate Lens and Brass Probe
  • Probe Diameter: 0.4375 in
  • Mounting Style: Back Flange, Surface Mount
  • Temperature Alarm: No
  • Digit Height: 1/2 in
  • Display Width: 1 in
  • Minimum Temperature °C: -45 Degrees C
  • Maximum Temperature °C: 150 Degrees C
  • Maximum Temperature °F: 300 Degrees F
  • Minimum Temperature °F: -50 Degrees F
  • Country of Origin (subject to change): United States

Description

Digital Panel Mount Thermometer, -50 Degrees to 300 Degrees F/-45 Degrees to 150 Degrees C, 0.5 in H x 1 in W Display with 3-Digit LCD - 1/2 in Digit Height, 1/2 in MNPT with 20 ft Cable, Thermistor - 7/16 in Dia x 2 1/2 in L Probe, Back Flange, Surface Mount, Accuracy 1 Percent, Backlit No, Cable Length 20 ft, 304 Stainless Steel Housing with Polycarbonate Lens and Brass Probe

Restrictions and Compliance

Reviews of Weiss #DV45BL3-4111 20FT