Weiss
Digital Panel Mount Thermometer, 4-1/2" W
- Zoro #: G3311070
- Mfr #: DV45BL3-4111 25FT
Tap to zoom
Hover or click to zoom
$104.42
- Item: Digital Panel Mount Thermometer
- Response Time: 10 sec
- Sensor Length: 2.5 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $104.42
Weiss #DV45BL3-4111 25FT Specifications
- Zoro #: G3311070
- Mfr #: DV45BL3-4111 25FT
- Item: Digital Panel Mount Thermometer
- Response Time: 10 sec
- Sensor Length: 2.5 in
- Accuracy: 1%
- Sensor Dia.: 7/16 in
- Thermometer Power Source: Solar
- Case Material: Stainless Steel
- Temp. Range (F): -50 Degrees to 300 Degrees
- Temp. Range (C): -45 Degrees to 150 Degrees
- Mounting: Back Flange
- Number of Digits: 3
- Display: LCD
- Enclosure Rating: IP61
- Lens Material: Polycarbonate
- Height: 3 1/2 in
- Sensor Material: Copper
- Line Material: Copper
- Process Connection: 1/2 in MNPT with 25 ft Cable
- Thread Size: 1/2 in
- Manufacturers Warranty Length: 1 yr
- Depth: 2 in
- Width: 4 1/2 in
- Power Source: Solar
- Standards: ASME B40.4
- Display Type: LCD
- Probe Material: Brass
- Includes Batteries: No
- Housing Material: 304 Stainless Steel
- Temperature Resolution F: 0.1 Degrees F
- Temperature Range: -50 Degrees to 300 Degrees F/-45 Degrees to 150 Degrees C
- Waterproof: Yes
- Temperature Scale: Fahrenheit/Celsius
- Digit Height: 1/2 in
- Probe Length: 2.5 in
- Display Size: 0.5 in H x 1 in W
- Temperature Resolution C: 0.1 Degrees C
- Manufacturer Warranty Length: 1 yr
- Display Diameter: 4.5 in
- Temperature Alarm: No
- Display Width: 1 in
- Alarm Style: None
- Resolution: 0.1 Degrees F/0.1 Degrees C
- Cable Length: 25 ft
- Mounting Hole Diameter: 0.28 in
- 3-A Certified: No
- Digital Display: 0.5 in H x 1 in W Display with 3-Digit LCD - 1/2 in Digit Height
- Probe Diameter: 0.4375 in
- Thermometer Type: Panel-Mount Digital Thermometer
- Sensor Technology: Thermistor
- Thread Gender: Male
- Backlit: No
- Minimum Temperature F: -50 Degrees F
- Display Height: 0.5 in
- Scale Type: Digital
- Thread Type: NPT
- Mounting Style: Back Flange, Surface Mount
- Minimum Temperature C: -45 Degrees C
- NSF Rated: No
- Flange Outside Diameter: 5.87 in
- Construction: 304 Stainless Steel Housing with Polycarbonate Lens and Brass Probe
- Maximum Temperature C: 150 Degrees C
- Maximum Temperature F: 300 Degrees F
- Probe Technology: Thermistor - 7/16 in Dia x 2 1/2 in L Probe
- Maximum Temperature °C: 150 Degrees C
- Minimum Temperature °F: -50 Degrees F
- Maximum Temperature °F: 300 Degrees F
- Minimum Temperature °C: -45 Degrees C
- Country of Origin (subject to change): United States
Description
Digital Panel Mount Thermometer, -50 Degrees to 300 Degrees F/-45 Degrees to 150 Degrees C, 0.5 in H x 1 in W Display with 3-Digit LCD - 1/2 in Digit Height, 1/2 in MNPT with 25 ft Cable, Thermistor - 7/16 in Dia x 2 1/2 in L Probe, Back Flange, Surface Mount, Accuracy 1 Percent, Backlit No, Cable Length 25 ft, 304 Stainless Steel Housing with Polycarbonate Lens and Brass Probe
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Weiss #DV45BL3-4111 25FT
Explore more
- WEISS Digital Panel Mount Thermometer, 4-1/2" W DV45RB3-4111 15FT
- WEISS Analog Panel Mt Thermometer, 40 to 240F, Dial Size: 6 in 60BL4-5231 40/240F
- WEISS Digital Panel Mount Thermometer, 3-1/2" W DV35RB3-4111 15FT
- WEISS Digital Panel Mount Thermometer, 3-1/2" W DV35BL3-4111 15FT
- WEISS Digital Panel Mount Thermometer, 4-1/2" W DV45RB3-4111 25FT
- WEISS Digital Panel Mount Thermometer, 3-1/2" W DV35RB3-4111 20FT
- WAHL NIST Digital RTD Thermometer, -328 Degrees to 1472 Degrees F D1396-18N
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F 1EPE6
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Mounting: Surface 13E397
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA SGD 35-M420
- ZORO SELECT Analog Panel Mt Thermometer, 200 to 450F 12U648
- Weiss Panel Mount Thermometers