Weiss
Digital Solar Powered Thermometer, -50 Degrees to 300 Degrees F
- Zoro #: G3182112
- Mfr #: DVUT6
Hover or click to zoom Tap to zoom
$351.26
- Item: Digital Solar-Powered Thermometer
- Temp. Range (F): -50 Degrees to 300 Degrees
- Temp. Range (C): -45 Degrees to 150 Degrees C
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $351.26
Weiss #DVUT6 Specifications
- Zoro #: G3182112
- Mfr #: DVUT6
- Item: Digital Solar-Powered Thermometer
- Temp. Range (F): -50 Degrees to 300 Degrees
- Temp. Range (C): -45 Degrees to 150 Degrees C
- Accuracy: +/-1%/ +/-1 Degrees (Whichever is Greater)
- Display: LCD
- Connection Size: 1-1/4-18
- Stem Length: 6 in
- Case Color: Black
- Connection Location: Lower, Variable Angle
- Insertion Length: 5 in
- Special Features: 4 to 20mA Output
- Case Material: ABS
- Stem Dia.: 0.375 in
- Stem Material: Zinc Alloy
- Number of Digits: 3
- Maximum Temperature C: 150 Degrees C
- Digit Height: 0.5 in
- Resolution: 0.1 Degrees F/0.1 Degrees C
- Resistance Rating: IP61
- Housing Material: ABS
- Maximum Temperature F: 300 Degrees F
- Display Width: 2 in
- Scale Type: Digital
- Display Size: 1/2 in H x 2 in W
- Power Source: Solar
- Temperature Resolution C: 0.1 Degrees C
- Scale: Celsius, Fahrenheit
- Enclosure Rating: IP61
- Voltage: 8.5 to 35V DC
- Thread Gender: Male
- Backlit: No
- Thermometer Type: Solar-Powered Digital Thermometer
- Thread Size: 1 1/4 in
- Thread Type: NPT
- Minimum Temperature C: -45 Degrees C
- Power Source Details: 8.5 to 35V DC
- Includes NIST-Traceable Certificate: No
- Temperature Range: -40 Degrees to 300 Degrees F/-40 Degrees to 150 Degrees C
- Construction: ABS Housing with Plastic Lens and Zinc Alloy Stem
- Includes Batteries: No
- Lens Material: Plastic
- Display Height: 0.5 in
- Temperature Resolution F: 0.1 Degrees F
- Digital Display: 1/2 in H x 2 in W Display with 3 Digit LCD - 1/2 in Digit Height
- Maximum Operating Pressure: Not Rated
- Includes Thermowell: No
- NSF Rated: No
- Minimum Temperature F: -50 Degrees F
- Output Type: 4 to 20mA
- Display Type: LCD
- Functions: Degrees C/ Degrees F Switchable
- Process Connection: 1 1/4"-18
- Minimum Temperature °F: -50 Degrees F
- Minimum Temperature °C: -45 Degrees C
- Maximum Temperature °F: 300 Degrees F
- Maximum Temperature °C: 150 Degrees C
- Country of Origin (subject to change): United States
Description
Digital Solar-Powered Thermometer, -40 Degrees to 300 Degrees F/-40 Degrees to 150 Degrees C, Stem Length 6 in, 1 1/4 In.-18, Adjustable-Angle, Includes NIST-Traceable Certificate No, 1/2 in H x 2 in W Display with 3 Digit LCD - 1/2 in Digit Height, ABS Housing with Plastic Lens and Zinc Alloy Stem, 8.5 to 35V DC, Digital, Solar-Powered Digital Thermometer
Reviews of Weiss #DVUT6
Explore more
- WEISS Digital Solar Powered Thermometer, -50 Degrees to 300 Degrees F DVUT35
- WEISS Digital Solar Powered Thermometer, -50 Degrees to 300 Degrees F DVU35
- WEISS Digital Solar Powered Thermometer, -50 Degrees to 300 Degrees F DVU6
- TRERICE Digital Solar Powered Thermometer, Blue SX9560405
- ZORO SELECT Digital Solar Powered Thermometer, -50 Degrees to 300 Degrees F, Stem Length: 6 in 6CMZ3
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F SX9560605
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F SX9140305
- ZORO SELECT Digital Solar Powered Thermometer, -50 Degrees to 300 Degrees F 6CMZ2
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F SX9140605
- Weiss Solar Powered Thermometers