PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Digital Solar Powered Thermometer, Black

WEISS| Zoro #: G1714413| Mfr #: DVU35

$37.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insertion Length: 2-1/2"Temp. Range (F): -50 Degrees to 300 Degrees FConnection Location: Lower, Variable Angle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714413 Mfr #: DVU35
Insertion Length: 2-1/2"Temp. Range (F): -50 Degrees to 300 Degrees F
Connection Location: Lower, Variable AngleStem Length: 3-1/2"
Case Color: BlackItem: Digital Solar Powered Thermometer
Temp. Range (C): -45 Degrees to 150 Degrees CCase Material: ABS
Connection Size: 1-1/4-18Accuracy: +/-1%
Special Features: Stem AssembliesStem Dia.: 0.435"
Scale Divisions: 0.1 DegreesWindow Material: Glass
Country of Origin (subject to change): United States

Description

Digital Solar Powered Thermometer, Connection Location Lower, Variable Angle, Insertion Length 2-1/2 In., Stem Length 3-1/2 In., Temp. Range (F) -50 Degrees to 300 Degrees F, Scale Divisions 0.1 Degrees , Case Material ABS, Temp. Range (C) -45 Degrees to 150 Degrees C, Stem Dia. 0.435 In., Connection Size 1-1/4-18, Accuracy +/-1 Percent, Case Color Black, Window Material Glass, Special Features Stem Assemblies

Reviews