SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Solar Powered Thermometer, Black

WEISS| Zoro #: G2058944| Mfr #: DVUT35

$211.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case Material: ABSInsertion Length: 2-1/2"Temp. Range (F): -50 Degrees to 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058944 Mfr #: DVUT35
Case Material: ABSInsertion Length: 2-1/2"
Temp. Range (F): -50 Degrees to 300 Degrees FConnection Location: Lower, Variable Angle
Stem Length: 3-1/2"Case Color: Black
Item: Digital Solar Powered ThermometerTemp. Range (C): -45 Degrees to 150 Degrees C
Connection Size: 1-1/4-18Accuracy: +/-1%
Special Features: 4 to 20mA OutputStem Dia.: 0.375"
Country of Origin (subject to change): United States

Description

Digital Solar Powered Thermometer, Connection Location Lower, Variable Angle, Insertion Length 2-1/2 In., Stem Length 3-1/2 In., Temp. Range (F) -50 Degrees to 300 Degrees F, Case Material ABS, Temp. Range (C) -45 Degrees to 150 Degrees C, Stem Dia. 0.375 In., Connection Size 1-1/4-18, Accuracy +/-1 Percent, Case Color Black, Special Features 4 to 20mA Output

Reviews