KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gauge/Transmitter, Vac to 15 psi, 1/2 In

WEISS| Zoro #: G0168262| Mfr #: DUGY2-0015-2L-T

$385.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Gauge Operating Temp. Range: -15 Degrees to 150 Degrees F
Case Material: Glass Reinforced Thermo Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168262 Mfr #: DUGY2-0015-2L-T
Display: LCDGauge Operating Temp. Range: -15 Degrees to 150 Degrees F
Case Material: Glass Reinforced Thermo PlasticAgency Compliance: ASME B40.7
Powered By: Light, Minimum 10 LuxLoop Resistance: Dependent on Loop Supply Voltage
Calibration Certificate: NoGauge Primary Range Units: In. Hg/psi
Features: Self Powered, No Battery Required, Weatherproof IP65Case Color: Black
Gauge Connection Size: 1/2"Gauge Transmitter Required Power: 9 to 35VDC
Socket Material: 316 Stainless SteelDigital Gauge Display Units: psi, Bar, in. Hg, kg/cm2, kPa
Number of Display Digits: 4Includes: Instructions
Digital Gauge with Transmitter Type: Digital Compound Gauge with TransmitterGauge Connection Location: Bottom
Series: DUGBasic Gauge Case Material: Plastic
Gauge Connection Type: MNPTRange: 30" Hg Vac to 15 psi
Digital Gauge Accuracy: +/-0.50% Full ScaleResolution: 1/4% First Half of Range, 1/2% Upper Half of Range
Display Units: Psi, Bar, kPa, Kg/Sq cm, In HgGauge Nominal Dial Size: 4-1/2"
Manufacturers Warranty Length: 1 yearGauge Primary Range Values: 30 to 0 to 15
Output: 4 to 20maItem: Digital Compound Gauge with Transmitter
Basic Gauge Wetted Parts: Stainless SteelCountry of Origin (subject to change): United States

Description

Digital Gauge/Transmitter, Dial Size 4 1/2 In, Range 30 In Hg Vac to 15 psi, Connection Size 1/2 In NPT, Connection Location Lower, Accuracy +/-0.5 %, Socket Material 316 Stainless Steel, Case Material Thermoplastic, Case Color Black, Display 4 Digit LCD, Display Units PSI, kPa, Kilograms per Centimeter Squared, Bar, Powered By Light, Operating Temp. Range -15 to 150 F, Output 4 to 20 mA, Power Required 9 to 35 VDC, Includes Instructions

Reviews