HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Gauge/Transmitter, Vac to 15 psi, 1/4 In

WEISS| Zoro #: G0168201| Mfr #: DUGY2-0015-4L-T

$418.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Self Powered, No Battery Required, Weatherproof IP65
Output: 4 to 20ma
Agency Compliance: ASME B40.7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168201 Mfr #: DUGY2-0015-4L-T
Features: Self Powered, No Battery Required, Weatherproof IP65Output: 4 to 20ma
Agency Compliance: ASME B40.7Includes: Instructions
Display: LCDGauge Transmitter Required Power: 9 to 35VDC
Gauge Connection Location: BottomManufacturers Warranty Length: 1 year
Case Color: BlackDigital Gauge Accuracy: +/-0.50% Full Scale
Case Material: Glass Reinforced Thermo PlasticPowered By: Light, Minimum 10 Lux
Gauge Operating Temp. Range: -15 Degrees to 150 Degrees FResolution: 1/4% First Half of Range, 1/2% Upper Half of Range
Digital Gauge with Transmitter Type: Digital Compound Gauge with TransmitterCalibration Certificate: No
Basic Gauge Case Material: PlasticNumber of Display Digits: 4
Gauge Primary Range Units: In. Hg/psiSeries: DUG
Display Units: Psi, Bar, kPa, Kg/Sq cm, In HgGauge Connection Type: MNPT
Socket Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Range: 30" Hg Vac to 15 psiGauge Connection Size: 1/4"
Gauge Nominal Dial Size: 4-1/2"Gauge Primary Range Values: 30 to 0 to 15
Item: Digital Compound Gauge with TransmitterDigital Gauge Display Units: psi, Bar, in. Hg, kg/cm2, kPa
Loop Resistance: Dependent on Loop Supply VoltageCountry of Origin (subject to change): United States

Description

Digital Gauge/Transmitter, Dial Size 4 1/2 In, Range 30 In Hg Vac to 15 psi, Connection Size 1/4 In NPT, Connection Location Lower, Accuracy +/-0.5 %, Socket Material 316 Stainless Steel, Case Material Thermoplastic, Case Color Black, Display 4 Digit LCD, Display Units PSI, kPa, Kilograms per Centimeter Squared, Bar, Powered By Light, Operating Temp. Range -15 to 150 F, Output 4 to 20 mA, Power Required 9 to 35 VDC, Includes Instructions

Reviews