Weiss
Industrial Thermowell, 2.5" L Stem
- Zoro #: G4353775
- Mfr #: 131
$24.72
- Item: Threaded Thermowell
- Internal Thread Size: 5/8"-18 UNF
- Stem Length: 2.5 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.72
Weiss #131 Specifications
- Zoro #: G4353775
- Mfr #: 131
- Item: Threaded Thermowell
- Internal Thread Size: 5/8"-18 UNF
- Stem Length: 2.5 in
- Process Connection: 1/2 in MNPT
- Insertion Length: 1.9 in
- Material: Brass
- Neck Extension: 2.5 in
- Socket Length: 3.0 in
- Bore Dia.: 0.44 in
- Shank Dia.: 0.56 in
- Pressure Rating: 1600 psi @ 70 Degrees F
- For Thermometer Thread Size: 5/8 in
- Thread Type: NPT
- Shank Type: Straight
- Maximum Operating Pressure: 5,000 psi at 70 Degrees F
- Maximum Operating Temperature: 400 Degrees F/204 Degrees C
- NSF Rated: No
- Application: Potable Water Applications
- For Stem Length: 7/16 in
- Thread Size: 1/2 in
- Includes Cap and Chain: No
- Thread Gender: Male
- For Thermometer Thread Connection: 5/8"-18 UNF
- Includes Lagging: No
- Food Safe: No
- For Thermometer Thread Type: UNF
- Thermowell Type: Threaded
- For Stem Diameter: 1/2 in
- Thermowell Material: Brass
- Country of Origin (subject to change): United States
Description
Industrial Thermowell, Internal Thread Size 5/8 In.-18 UNF, Stem Length 2.5 in, Process Connection 1/2 in NPT, Insertion Length 1 9/10 in, Material Brass, Bore Dia. 0.44 in, Shank Dia. 0.56 in, Socket Length 3.0 in, Pressure Rating 1600 psi @ 70 Degrees F
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Weiss #131
Explore more
- Weiss Thermowell, for 9VU35, 3/4" NPT Brass E35-75BS
- Weiss Industrial Thermowell, 2.5" L Stem 132
- Weiss Thermowell, for 9VU6 Therm, 3/4" NPT Brass ER6-75BS
- Weiss Thermowell, for 9VU35 3/4"NPT 1"Lag ESS35-75BS
- Weiss Thermowell, for 9VU6, 3/4"NPT 2.5" Lag EN6-75BS
- Mamac A-500-3-A-2 Thermowell, 8 A-500-3-A-
- Weiss Thermowells