Weiss
Industrial Thermowell, 2.5" L Stem
- Zoro #: G4350589
- Mfr #: 132
$71.68
- Item: Threaded Thermowell
- Internal Thread Size: 5/8"-18 UNF
- Stem Length: 2.5 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $71.68
Weiss #132 Specifications
- Zoro #: G4350589
- Mfr #: 132
- Item: Threaded Thermowell
- Internal Thread Size: 5/8"-18 UNF
- Stem Length: 2.5 in
- Process Connection: 1/2 in MNPT
- Insertion Length: 1.9 in
- Material: Brass
- Neck Extension: 2.5 in
- Pressure Rating: 2200 psi @ 70 Degrees F
- Bore Dia.: 0.44 in
- Shank Dia.: 0.56 in
- Socket Length: 3.0 in
- For Stem Diameter: 1/2 in
- For Stem Length: 2 1/2 in
- Includes Cap and Chain: No
- Food Safe: Yes
- Shank Type: Straight
- For Thermometer Thread Type: UNF
- Thermowell Type: Threaded
- For Thermometer Thread Size: 5/8 in
- Includes Lagging: No
- For Thermometer Thread Connection: 5/8 in UNF
- Application: Potable Water Applications
- NSF Rated: No
- Thread Size: 1/2 in
- Thread Gender: Male
- Maximum Operating Pressure: 2,200 psi at 70 Degrees F
- Thread Type: NPT
- Thermowell Material: Brass
- Country of Origin (subject to change): United States
Description
Industrial Thermowell, Internal Thread Size 5/8 In.-18 UNF, Stem Length 2.5 in, Process Connection 1/2 in NPT, Insertion Length 1 9/10 in, Material Brass, Bore Dia. 0.44 in, Shank Dia. 0.56 in, Socket Length 3.0 in, Pressure Rating 2200 psi @ 70 Degrees F
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.