Weiss
Low Pressure, 2.5", 0-5PSI, 1/4" NPT
- Zoro #: G9227380
- Mfr #: DG25P-005-4L

Hover or click to zoom Tap to zoom
$40.17
- Item: Low Pressure Diaphragm Gauge, 2-1/2", Bl
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.17
Weiss #DG25P-005-4L Specifications
- Zoro #: G9227380
- Mfr #: DG25P-005-4L
- Item: Low Pressure Diaphragm Gauge, 2-1/2", Bl
- Country of Origin (subject to change): China
Description
Low Pressure Diaphragm Gauge, 2-1/2 In., Bl
Reviews of Weiss #DG25P-005-4L
Explore more
- WEISS Process, 4.5", 0-300 PSI, 1/4" NPT SS NF4UGY2-300-4L
- WEISS Low Pressure, 2.5", 0-35"WP/20OZ, 1/4" NPT DG25C-035-4L
- WEISS Case, 6", SS, 0-100, PSI, 1/4" NPT NF601-100-4L
- WEISS Case, 4.5", SS, 0-300PSI, 1/4" NPT 4CTS-1-300-4L-PO
- WEISS Case, 4.5", SS, 0-15PSI, 1/4" NPT 4CTS-1-015-4L-PO
- WEISS Process, 4.5", 0-200 PSI 1/2" NPT SS NF4UGY2-200-2L
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch 120SC-00-O-AA-100P
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch 120SC-00-O-AA-75P
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 psi 2205
- ROSEMOUNT 1000-1000In-H2O 10.5-42.4V-Dc Differential Pressure Transmitter 3051S1CD3A2E11A2AB4D1Q4
- Weiss Differential Pressure Gauges