Weiss
SS Case, 5", Adjust. Angle Dgtl Thermom,
- Zoro #: G6079002
- Mfr #: 5DVBM4-300

Hover or click to zoom Tap to zoom
$94.96
- Item: SS Case, 5", Adjust. Angle Dgtl Thermom,
- Resolution: 0.1 Degrees F
- Display Type: LCD
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $94.96
Weiss #5DVBM4-300 Specifications
- Zoro #: G6079002
- Mfr #: 5DVBM4-300
- Item: SS Case, 5", Adjust. Angle Dgtl Thermom,
- Resolution: 0.1 Degrees F
- Display Type: LCD
- Process Connection: 1/2 in NPT
- Accuracy: 1%
- Sensor Technology: Bimetal
- Scale Type: Digital
- Maximum Temperature °F: 300 Degrees F
- Thread Size: 1/2 in
- Minimum Temperature °F: -50 Degrees F
- Temperature Scale: Fahrenheit/Celsius
- Maximum Temperature °C: 150 Degrees C
- Digital Display: LCD Display - 1/2 in Digit Height
- Temperature Range: -50 Degrees to 300 Degrees F/-45 Degrees to 150 Degrees C
- Thread Type: NPT
- Minimum Temperature °C: -45 Degrees C
- Digit Height: 1/2 in
- Probe Technology: Bimetal Probe
- Country of Origin (subject to change): United States
Description
SS Case, 5 In., Adjust. Angle Dgtl Thermom,
Reviews of Weiss #5DVBM4-300
Explore more
- WEISS Adj Angle Therm, 9", 6" Stem, 0-160F 9VU6-160
- WEISS Adj Angle Therm, 9", 3.5" Stem, 30-240F 9VU35-240
- WEISS Adj Angle Therm, 9", 6" Stem, 30-300F 9VU6-300
- WEISS SS Case, 5", Adjust. Angle Dgtl Thermom, 5DVBM9-300
- WEISS Adj Angle Therm, 9", 3.5" Stem, 0-160F 9VU35-160
- WEISS Adj Angle Therm, 9", 6" Stem, 30-240F 9VU6-240
- BEL-ART PRODUCTS Easy-Read Thermometer 20/230 Deg. F 200M 60303-0200
- BALDR Baldr TH0134WH1 Digital Mini Indoor Thermometer Hygrometer; White TH0134WH1
- KOEHLER INSTRUMENTS Cert. Thermometer ASTM 8F 250-004-08F
- TAYLOR PRECISION PRODUCTS Taylor Precision Mini Stick On Thermometer 5380 5380
- Weiss Thermometers