customer-service Help
Weiss

Switch Plate Thermometer, -40 to 230

Weiss Switch Plate Thermometer, -40 to 230 24DT-S4F0
Tap to zoom
Hover or click to zoom
$120.30
  • Thermometer Item: Switch Plate Thermometer
  • Item: Switch Plate Thermometer
  • Sensor Style: Thermistor
See full product details
This item ships free.

Total: $120.30

Weiss #24DT-S4F0 Specifications

  • Thermometer Item: Switch Plate Thermometer
  • Item: Switch Plate Thermometer
  • Sensor Style: Thermistor
  • Response Time: 1 sec
  • Sensor Length: 30 mm
  • Sensor Dia.: 7 mm
  • Thermometer Power Source: 110V AC
  • Case Material: ABS
  • Temp. Range (F): -40 Degrees to 230 Degrees
  • Temp. Range (C): -40 Degrees to 110 Degrees
  • Accuracy: 2.7 Degrees F
  • Mounting: Switch Plate
  • Display: 3 Digit LED
  • Width: 4 1/8 in
  • Enclosure Rating: IP65
  • Lens Material: ABS
  • Depth: 4 3/4 in
  • Manufacturers Warranty Length: 1 yr
  • Line Material: Plastic Coated
  • Includes: Battery Back-up Wire Assembly
  • Sensor Material: Lexan
  • Sensor Wire Length: 5 ft
  • Height: 2 1/4 in
  • Standards: UL, NSF Approved
  • Power Source: Plug-In
  • Number of Digits: 3
  • Digital Display: 0.75 in H x 1.5 in W Display with 3-Digit Backlit LED - 0.5 in Digit Height
  • Primary Scale: Temperature
  • Application: Cold Rooms/Refrigerators/Freezers, Commercial and Residential, Food Preparation, Indoor/Outdoor, Storage Areas
  • Sensor Technology: Thermistor
  • Scale: Fahrenheit
  • Temperature Range: -40 Degrees to 230 Degrees F/-40 Degrees to 110 Degrees C
  • Display Type: LED
  • Temperature Accuracy: 2.7 Degrees F
  • Includes Batteries: No
  • Minimum Temperature F: -40 Degrees F
  • Resistance Rating: IP65
  • Includes NIST-Traceable Certificate: No
  • Power Source Details: 120V AC
  • Included Probe Types: 30 mm x 5 ft Thermistor Probe with 5 ft Cable
  • Functions: Degrees F/ Degrees C Switchable
  • Overall Dimensions: 2 1/4 in H x 4 1/8 in W x 4 3/4 in D
  • Cable Length: 5 ft
  • Scale Type: LED
  • Plate Style: Single-Gang with Light Switch
  • Overall Depth: 4.75 in
  • Display Size: 0.75 in H x 1.5 in W
  • Temperature Resolution F: 1 Degrees F
  • Maximum Temperature F: 230 Degrees F
  • Overall Height: 2.25 in
  • Thermometer Type: Wall-Plate Refrigeration Digital Thermometer
  • Probe Length: 5 ft
  • Display Width: 1.5 in
  • Sampling Rate: 1 sec
  • Overall Length: 3 in
  • Backlit: Yes
  • Probe Diameter: 30 mm
  • Overall Width: 4.125 in
  • Voltage: 120 V AC
  • Resolution: 1 Degrees F/1 Degrees C
  • Manufacturer Warranty Length: 1 yr
  • Digit Height: 0.5 in
  • Display Height: 0.75 in
  • Display Features: LED Temp Display
  • Sensor Type: 5 ft Thermistor Probe with 5 ft Cable
  • NSF Rated: Yes
  • Maximum Temperature °F: 230 Degrees F
  • Minimum Temperature °F: -40 Degrees F
  • Country of Origin (subject to change): Italy

Description

Switch Plate Thermometer, -40 Degrees to 230 Degrees F/-40 Degrees to 110 Degrees C, Primary Scale Temperature, Plate Style Single-Gang with Light Switch, 0.75 in H x 1.5 in W Display with 3-Digit Backlit LED - 0.5 in Digit Height, 5 ft Thermistor Probe with 5 ft Cable, Includes NIST-Traceable Certificate No, LED Temp Display, Included Probe Types 30 mm x 5 ft Thermistor Probe with 5 ft Cable, 2 1/4 in H x 4 1/8 in W x 4 3/4 in D, 120V AC, Fahrenheit, Wall-Plate Refrigeration Digital Thermometer

Reviews of Weiss #24DT-S4F0