Switch Plate Thermometer, -40 to 230F

WEISS| Zoro #: G1406151| Mfr #: 24DT-S0F0

$89.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Material: ABSResponse Time: 1 secTemp. Range (F): -40 Degrees to 230 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406151 Mfr #: 24DT-S0F0
Lens Material: ABSResponse Time: 1 sec
Temp. Range (F): -40 Degrees to 230 DegreesSensor Material: Lexan
Sensor Length: 30mmIncludes: Battery Back-up Wire Assembly
Manufacturers Warranty Length: 1 yr.Temp. Range (C): -40 Degrees to 110 Degrees
Sensor Dia.: 7mmCase Material: ABS
Accuracy: +/-1%Standards: UL, NSF Approved
Display: 3 Digit LEDMounting: Switch Plate
Thermometer Power Source: 12VAC/DCEnclosure Rating: IP65
Height: 2-1/4"Depth: 4-3/4"
Thermometer Item: Switch Plate ThermometerItem: Switch Plate Thermometer
Width: 4-1/8"Sensor Wire Length: 5 ft.
Sensor Style: ThermistorLine Material: Plastic Coated
Country of Origin (subject to change): Italy

Description

Switch Plate Thermometer, Sensor Style Thermistor, Response Time 1 sec, Sensor Length 30mm, Sensor Dia. 7mm, Thermometer Power Source 12VAC/DC, -40 Degrees to 230 Degrees Temp. Range (F), -40 Degrees to 110 Degrees Temp. Range (C), Accuracy +/-1 Percent, Mounting Switch Plate, Case Material ABS, Height 2-1/4 In., Width 4-1/8 In., Depth 4-3/4 In., Sensor Wire Length 5 ft., Line Material Plastic Coated, Sensor Material Lexan, Lens Material ABS, Display 3 Digit LED, Standards UL, NSF Approved

Reviews