Valve, Needle, 1/4 In, Brass, 600 PSI

WEKSLER| Zoro #: G2061911| Mfr #: BBV4

$14.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body: Brass
Pressure Range: 600 psi @ 300 Degrees F
Outlet Port: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061911 Mfr #: BBV4
Body: BrassPressure Range: 600 psi @ 300 Degrees F
Outlet Port: 1/4" NPTInlet Port: 1/4" NPT
Country of Origin (subject to change): China

Description

Needle Valve, Size 1/4 Inch, 600 PSI @300 Degrees Fahrenheit, Brass

Reviews