Welch
Vacuum Pump, 1 HP, 10.6 cfm, 115/230V
Mfr # 1376B-46
Zoro # G7631206
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$4,959.99
Key Features
- HP 1 hp
- Voltage 115/230V AC
- Phase 1
- Weight 156 lb
- Amps AC 11/5.5
Explore More Products
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity 8995G-15
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC 3081-02
- WELCH Vacuum Pump, 2/5 hp, 1 Phase, 115V AC 3021-01
- WELCH Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm 1376N-01
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V 1402N-01
- WELCH Vacuum Pump, 1/5 HP, 29.60 In. Hg, 0.9 cfm 2034B-01
- WELCH Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC 3161-01
- WELCH Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC 3301-01
- WELCH Vacuum Pump, 1/3 HP, 29.90 In. Hg, 0.9 cfm 1400N-01
- FJC Vacuum Pump/Gauge Set KIT6M
- SUPERCOOL Vacuum Pump Oil, 1 Gal. V128
- Welch Vacuum Pumps