Welch
Filter Element, 4 in. H, 4 in. Dia.
Mfr # 1417G
Zoro # G0814922
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Outside Dia. (In.) 4 in
- Height (In.) 4 in
- Type Replacement Cartridge
- For Use With 3Z655, 3Z656, 5Z025, 6D731, 6D751, 6D752
Explore More Products
- WELCH Filter Element, PK2 1417L
- WELCH Filter, Exhaust 1417P-20
- WELCH Filter, Exhaust 1417
- WELCH Replacement Element 1417H-01
- WELCH Filter, Exhaust 1417P-10
- WELCH Exhaust Filter, 1 hp, 5" OD, 9.5" Ht 1417P-11
- WELCH Exhaust Filter, 1 hp, 2.5" OD, 6" Ht 1417P-8
- A.R. NORTH AMERICA Filter, Inlet 4370130
- SOLBERG Filter Element, Paper, 2 Micron 846
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER B1AF0077511
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND B1AF0005175
- Welch Compressed Air Treatment