Welch
DuoSeal Vacuum Oil, 55 gallons
- Zoro #: G5149752
- Mfr #: 1407K-25
Key Features
- Item: DuoSeal Vacuum Oil,55 gallons
$3,508.72
Subtotal: $3,508.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Welch #1407K-25 Specifications
- Zoro #: G5149752
- Mfr #: 1407K-25
- Item: DuoSeal Vacuum Oil,55 gallons
- Country of Origin (subject to change): China
Description
DuoSeal Vacuum Oil,55 gallons
Reviews of Welch #1407K-25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WELCH Vacuum Pump, 1 HP, 17.7 cfm, 115/230V 1397B-46
- WELCH Vacuum Pump Oil, 1 gal., 0.88 Spec Gravity 1407K-15
- WELCH Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC 3161-01
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC 3041-01
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity 8995G-15
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm 2042B-01
- WELCH Model 2585B-50, Standard Duty Dry Vacuum 2585B-50
- WELCH Directorr Gold Oil, 5 gallon 8995G-20
- WELCH Directorr Gold Oil, 55 gallon 8995G-25
- UNIWELD Refrigerant Evacuation Pump, 14.0 lb. UVP1.5-110
- NAVAC Ammonia Vacuum Pump, 12 CFM, 5 Microns, DC, Industrial Grade NP12DA1
- Welch Vacuum Pumps