Vacuum Pump, 1/2 HP, 7.7 cfm, 115/230V

WELCH| Zoro #: G0955796| Mfr #: 8920A-46

$3652.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115/230Displacement: 7.7 cfmIntake Male SAE Flare: 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955796 Mfr #: 8920A-46
Voltage: 115/230Displacement: 7.7 cfm
Intake Male SAE Flare: 3/4Ballast: Gas
Overall Width: 7-1/8"Ultimate Pressure Torr: 3 x 10-4
Includes: OilHP: 1/2
Application: Designed for Removing Air and Moisture from Industrial and Commercial ChillersItem: Vacuum Pump
Finish: Light GrayHz: 60
Amps AC: 6.8/3.4NPT Inlet: 3/4"
Overall Length: 20-1/2"Overall Height: 10-3/4"
Valve Type: Gas Ballast, That Inhibits Condensation of Water which can Lead to CorrosionPhase: 1
Country of Origin (subject to change): United States

Description

Vacuum Pump, HP 1/2, Displacement 7.7 cfm, Ultimate Pressure Torr 3 x 10-4, Intake Male SAE Flare 3/4, NPT Inlet 3/4 In., Voltage 115/230, Amps AC 6.8/3.4, Overall Length 20-1/2 In., Overall Height 10-3/4 In., Overall Width 7-1/8 In., 60 Hz, 1 Phase, Finish Light Gray, Ballast Gas, Valve Type Gas Ballast, That Inhibits Condensation of Water Which Can Lead to Corrosion, Application Designed for Removing Air and Moisture From Industrial and Commercial Chillers, Includes Oil

Reviews