KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vacuum Pump, 3/4 HP, 11.3 cfm, 115/230V

WELCH| Zoro #: G0412456| Mfr #: 8925A-46

$3976.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Displacement: 11.3 cfm
Includes: Oil
Intake Male SAE Flare: 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412456 Mfr #: 8925A-46
Displacement: 11.3 cfmIncludes: Oil
Intake Male SAE Flare: 3/4Finish: Light Gray
NPT Inlet: 3/4"Overall Width: 7-1/8"
Overall Height: 10-3/4"Phase: 1
HP: 3/4Hz: 60
Amps AC: 9.2/4.6Valve Type: Gas Ballast, That Inhibits Condensation of Water which can Lead to Corrosion
Ultimate Pressure Torr: 4 x 10-4Voltage: 115/230
Overall Length: 21-1/4"Application: Designed for Removing Air and Moisture from Industrial and Commercial Chillers
Ballast: GasItem: Vacuum Pump
Country of Origin (subject to change): United States

Description

Vacuum Pump, HP 3/4, Displacement 11.3 cfm, Ultimate Pressure Torr 4 x 10-4, Intake Male SAE Flare 3/4, NPT Inlet 3/4 In., Voltage 115/230, Amps AC 9.2/4.6, Overall Length 21-1/4 In., Overall Height 10-3/4 In., Overall Width 7-1/8 In., 60 Hz, 1 Phase, Finish Light Gray, Ballast Gas, Valve Type Gas Ballast, That Inhibits Condensation of Water Which Can Lead to Corrosion, Application Designed for Removing Air and Moisture From Industrial and Commercial Chillers, Includes Oil

Reviews