Weld-On
CPVC Gray Heavy Bodied Quart
Mfr # 14183
Zoro # G6198726
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC
- Size (Oz.) 32 oz
- Color Gray
- For Use With Joining CPVC and PVC Industrial Pipes Carrying Corrosive Chemicals
- Standards NSF, UPC
Explore More Products
- WELD-ON Pipe Cement, Brush-Top Can, 16 fl oz 10990
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Pint 13967
- WELD-ON PVC Clear Regular Bodied Pint 13969
- WELD-ON 8 oz. ABS PVC 794 Transition Cement in Green 10275
- WELD-ON P-68 Primer PVC/CPVC Pint 13992
- WELD-ON Multi-Purpose Clear Medium Bodied Quart 13988
- WELD-ON PVC Hot 'N Fast Blue Medium Bodied Pint 13986
- WELD-ON PVC Hot 'N Fast Blue Medium Bodied 1/2 Pint 13987
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Pint 13998
- OATEY Cement, All Purpose, Clear, 16 oz., Low VOC 30834
- WELD-ON PVC Clear Medium Bodied Pint 13972
- Weld-On Pipe Sealants