SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cement, PVC, 16 Oz, Blue

WELD-ON| Zoro #: G2213486| Mfr #: 13986

$12.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: PVCItem: CementColor: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2213486 Mfr #: 13986
Type: PVCItem: Cement
Color: BlueFor Use With: PVC Pipe and Fittings
Size (Oz.): 16Standards: NSF and IAPMO (UPC) Listed, ASTM D2564
Country of Origin (subject to change): United States

Description

Cement, PVC, Size 16 Oz, Color Blue, For Use With PVC Pipe And Fittings, Standards NSF And IAPMO (UPC) Listed, Meets ASTM D-2564

Restrictions and Compliance

*3: Hazardous material

Reviews