Cement, PVC, 8 Oz, Blue

WELD-ON| Zoro #: G0489833| Mfr #: 13987

$6.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: PVC
Color: Blue
Standards: NSF and IAPMO (UPC) Listed, ASTM D2564
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489833 Mfr #: 13987
Type: PVCColor: Blue
Standards: NSF and IAPMO (UPC) Listed, ASTM D2564Size (Oz.): 8
Item: CementFor Use With: PVC Pipe and Fittings
Country of Origin (subject to change): United States

Description

Cement, PVC, Size 8 Oz, Color Blue, For Use With PVC Pipe And Fittings, Standards NSF And IAPMO (UPC) Listed, Meets ASTM D-2564

Restrictions and Compliance

*3: Hazardous material

Reviews