KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Cement, Clear, 16 Oz, PVC

WELD-ON| Zoro #: G2425087| Mfr #: 13972

$13.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Medium Bodied
Item: Pipe Cement
For Use With: PVC Pipe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425087 Mfr #: 13972
Type: Medium BodiedItem: Pipe Cement
For Use With: PVC PipeSize (Oz.): 16
Color: ClearStandards: UPC and NSF, ASTM D2564
Country of Origin (subject to change): United States

Description

Pipe Cement, Medium Bodied, Size (Oz.) 16, Color Clear, For Use With PVC Pipe, Standards UPC and NSF

Restrictions and Compliance

*3: Hazardous material

Reviews