Pipe Cement, Clear, 32 Oz, PVC

WELD-ON| Zoro #: G1012471| Mfr #: 13968

$11.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Regular BodiedColor: ClearStandards: UPC and NSF, ASTM D2564
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012471 Mfr #: 13968
Type: Regular BodiedColor: Clear
Standards: UPC and NSF, ASTM D2564Size (Oz.): 32
Item: Pipe CementFor Use With: PVC Pipe
Country of Origin (subject to change): United States

Description

Pipe Cement, Regular Bodied, Size (Oz.) 32, Color Clear, For Use With PVC Pipe, Standards UPC and NSF

Restrictions and Compliance

*3: Hazardous material

Reviews