Pipe Cement, Clear, 32 Oz, PVC

WELD-ON| Zoro #: G0410155| Mfr #: 13988

$13.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Clear
Standards: ASTM D2846/F493
Item: Pipe Cement
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410155 Mfr #: 13988
Color: ClearStandards: ASTM D2846/F493
Item: Pipe CementType: Multi Purpose
Size (Oz.): 32For Use With: PVC Pipe
Country of Origin (subject to change): United States

Description

Pipe Cement, Multi Purpose, Size (Oz.) 32, Color Clear, For Use With PVC Pipe

Restrictions and Compliance

*3: Hazardous material

Reviews