Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

PVC Clear Regular Bodied 1/2 Pint

  • Zoro #: G3384841
  • Mfr #: 13970

$4.43

  • Standards: UPC and NSF, ASTM D2564
  • Color: Clear
  • For Use With: PVC Pipe
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Weld-On #13970 Specifications

  • Zoro #: G3384841
  • Mfr #: 13970
Standards: UPC and NSF, ASTM D2564 Color: Clear
For Use With: PVC Pipe Item: Pipe Cement
Size (Oz.): 8 Type: Regular Bodied
Country of Origin (subject to change): United States

Description

Using pipe cements and primers together creates a strong connection. Here is some additional information about Weld-On Pipe Cement. Color: Clear, For Use With: PVC Pipe, Size Oz : 8.

Restrictions and Compliance

Hazardous material

Reviews of Weld-On #13970