PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Cement, Clear, 8 Oz, PVC

WELD-ON| Zoro #: G1738807| Mfr #: 13973

$6.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Medium BodiedColor: ClearStandards: UPC and NSF, ASTM D2564
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738807 Mfr #: 13973
Type: Medium BodiedColor: Clear
Standards: UPC and NSF, ASTM D2564Size (Oz.): 8
Item: Pipe CementFor Use With: PVC Pipe
Country of Origin (subject to change): United States

Description

Pipe Cement, Medium Bodied, Size (Oz.) 8, Color Clear, For Use With PVC Pipe, Standards UPC and NSF

Restrictions and Compliance

*3: Hazardous material

Reviews