Pipe Cement, Gray, 32 Oz, PVC

WELD-ON| Zoro #: G1291963| Mfr #: 13974

$26.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Heavy BodiedColor: GrayStandards: UPC and NSF, ASTM D2564
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291963 Mfr #: 13974
Type: Heavy BodiedColor: Gray
Standards: UPC and NSF, ASTM D2564Size (Oz.): 32
Item: Pipe CementFor Use With: PVC Pipe
Country of Origin (subject to change): United States

Description

Pipe Cement, Heavy Bodied, Size (Oz.) 32, Color Gray, For Use With PVC Pipe, Standards UPC and NSF

Restrictions and Compliance

*3: Hazardous material

Reviews