TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Pipe Cement, Yellow, 32 Oz, CPVC

WELD-ON| Zoro #: G0931786| Mfr #: 13983

$21.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Medium BodiedColor: YellowStandards: UPC and NSF, ASTM D2846/F493
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931786 Mfr #: 13983
Type: Medium BodiedColor: Yellow
Standards: UPC and NSF, ASTM D2846/F493Size (Oz.): 32
Item: Pipe CementFor Use With: CPVC Pipe
Country of Origin (subject to change): United States

Description

Pipe Cement, Medium Bodied, Size (Oz.) 32, Color Yellow, For Use With CPVC Pipe, Standards UPC and NSF

Restrictions and Compliance

*3: Hazardous material

Reviews